Zoro Homepage

Round Sling, Eye and Eye, 6 ft., 2600 lb.

  • Mfr # 2MJR3

  • Zoro # G1075837


product price: $20.19
/ea

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
2,600 lb
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
Color Code
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MJR3
Zoro #
G1075837
UPC #
190735225691
Country of Origin
China

Dimensions

Sling Length
6 ft
Width Under Load
1 7/8 in
Diameter
5/8 in
Length
6 ft.
Eye Length
10 in
Body Diameter
1 1/8 in

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 6 ft, Eye Length 10 in, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 3, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.