Zoro Homepage

Round Sling, Eye and Eye, 6 ft., 8400 lb.

  • Mfr # 2MJR7

  • Zoro # G3268684


product price: $27.19
/ea

Key Features

Sling Type
Type 3
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MJR7
Zoro #
G3268684
UPC #
190735225738
Country of Origin
China

Dimensions

Sling Length
6 ft
Width Under Load
2 5/8 in
Diameter
1 1/8 in
Eye Length
12 in
Length
6 ft.
Body Diameter
1 5/8 in

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 6 ft, Eye Length 12 in, Body Diameter 1 5/8 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 3, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.