Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Sling, Green, Body 1 3/8" dia

  • Mfr # 832EZ8

  • Zoro # G915623957


product price: $46.89
/ea

Key Features

Maximum Operating Temperature
200 Degrees F
End Type
Flat Eye
Minimum Operating Temperature
-50 Degrees F
Sling Core Material
Polyester
Hitch Type
Basket, Choker, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832EZ8
Zoro #
G915623957
UPC #
-
Country of Origin
China

Dimensions

Eye Length
10 in
Sling Length
10 ft
Width Under Load
2 1/2 in
Body Diameter
1 3/8 in

Details

Maximum Operating Temperature
200 Degrees F
End Type
Flat Eye
Minimum Operating Temperature
-50 Degrees F
Sling Core Material
Polyester
Hitch Type
Basket, Choker, Vertical
Reinforcement Properties
Wear-Resistant Cover
Sling Type
Type 3
Standards
ASME B30.9
Visual Indicators
Color Coded
Sling Sleeve Material
Polyester
Basket Hitch Capacity
10,600 lb
Tag Features
Encapsulated Tag
Vertical Hitch Capacity
5,300 lb
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Item
Round Sling
Basket Hitch Capacity @ 45 Degrees
7,400 lb
Choker Hitch Capacity
4,200 lb
Color
Green

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 10 ft, Eye Length 10 in, Body Diameter 1 3/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features Encapsulated Tag, Color Green, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.