Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Sling, Purple, Body 1 1/8" dia

  • Mfr # 832F07

  • Zoro # G915623964


product price: $6.19
/ea

Key Features

Tag Features
Encapsulated Tag
Width Under Load
1 in
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F07
Zoro #
G915623964
UPC #
-
Country of Origin
China

Dimensions

Width Under Load
1 in
Body Diameter
1 1/8 in
Sling Length
2 ft

Details

Tag Features
Encapsulated Tag
Item
Round Sling
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
Basket Hitch Capacity @ 45 Degrees
3,600 lb
End Type
Endless
Sling Type
Type 5
Visual Indicators
Color Coded
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Color
Purple
Minimum Operating Temperature
-50 Degrees F
Vertical Hitch Capacity
2,600 lb
Sling Core Material
Polyester
Sling Sleeve Material
Polyester
Maximum Operating Temperature
200 Degrees F
Standards
ASME B30.9

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 2 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features Encapsulated Tag, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.