Zoro Homepage

Round Sling, Red, Body 2" dia

  • Mfr # 832F09

  • Zoro # G015623956


product price: $16.99
/ea

Key Features

Basket Hitch Capacity
26,400 lb
Sling Type
Type 5
Sling Core Material
Polyester
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Basket Hitch Capacity @ 45 Degrees
18,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F09
Zoro #
G015623956
UPC #
-
Country of Origin
China

Dimensions

Sling Length
3 ft
Body Diameter
2 in
Width Under Load
2 in

Details

Basket Hitch Capacity
26,400 lb
Sling Type
Type 5
Sling Core Material
Polyester
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Basket Hitch Capacity @ 45 Degrees
18,000 lb
Standards
ASME B30.9
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-50 Degrees F
Visual Indicators
Color Coded
Sling Sleeve Material
Polyester
Hitch Type
Basket, Choker, Vertical
Item
Round Sling
Choker Hitch Capacity
10,600 lb
End Type
Endless
Tag Features
Encapsulated Tag
Color
Red
Vertical Hitch Capacity
13,200 lb

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features Encapsulated Tag, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.