Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Sling, Tan, Body 1 7/8" dia

  • Mfr # 832F05

  • Zoro # G315623960


product price: $27.79
/ea

Key Features

Tag Features
Encapsulated Tag
Sling Core Material
Polyester
Body Diameter
1 7/8 in
Hitch Type
Basket, Choker, Vertical
Sling Sleeve Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F05
Zoro #
G315623960
UPC #
-
Country of Origin
China

Dimensions

Body Diameter
1 7/8 in
Width Under Load
1 7/8 in
Sling Length
6 ft

Details

Tag Features
Encapsulated Tag
Sling Core Material
Polyester
Hitch Type
Basket, Choker, Vertical
Sling Sleeve Material
Polyester
Sling Type
Type 5
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Item
Round Sling
Basket Hitch Capacity
21,200 lb
Color
Tan
End Type
Endless
Minimum Operating Temperature
-50 Degrees F
Basket Hitch Capacity @ 45 Degrees
14,000 lb
Vertical Hitch Capacity
10,600 lb
Visual Indicators
Color Coded
Standards
ASME B30.9
Choker Hitch Capacity
8,500 lb

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 1 7/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features Encapsulated Tag, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.