Zoro Homepage

Round Sling, Tan, Body 1 7/8" dia

  • Mfr # 832F06

  • Zoro # G015623963


product price: $42.49
/ea

Key Features

Color
Tan
Sling Core Material
Polyester
Basket Hitch Capacity
21,200 lb
Choker Hitch Capacity
8,500 lb
End Type
Endless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F06
Zoro #
G015623963
UPC #
-
Country of Origin
China

Dimensions

Sling Length
8 ft
Width Under Load
1 7/8 in
Body Diameter
1/64 in

Details

Color
Tan
Sling Core Material
Polyester
Basket Hitch Capacity
21,200 lb
Choker Hitch Capacity
8,500 lb
Item
Round Sling
End Type
Endless
Minimum Operating Temperature
-50 Degrees F
Standards
ASME B30.9
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Sling Type
Type 5
Visual Indicators
Color Coded
Vertical Hitch Capacity
10,600 lb
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
14,000 lb
Tag Features
Encapsulated Tag
Sling Sleeve Material
Polyester

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 1/64 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features Encapsulated Tag, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.