Zoro Homepage

Round Sling, Yellow, Body 1 5/8" dia

  • Mfr # 832F01

  • Zoro # G815623958


product price: $48.29
/ea

Key Features

End Type
Flat Eye
Sling Type
Type 3
Body Diameter
1 5/8 in
Maximum Operating Temperature
200 Degrees F
Vertical Hitch Capacity
8,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F01
Zoro #
G815623958
UPC #
-
Country of Origin
China

Dimensions

Body Diameter
1 5/8 in
Eye Length
12 in
Sling Length
10 ft
Width Under Load
2 1/2 in

Details

End Type
Flat Eye
Sling Type
Type 3
Maximum Operating Temperature
200 Degrees F
Vertical Hitch Capacity
8,400 lb
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity
16,800 lb
Reinforcement Properties
Wear-Resistant Cover
Item
Round Sling
Visual Indicators
Color Coded
Tag Features
Encapsulated Tag
Standards
ASME B30.9
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Minimum Operating Temperature
-50 Degrees F
Basket Hitch Capacity @ 45 Degrees
11,800 lb
Choker Hitch Capacity
6,700 lb
Sling Sleeve Material
Polyester
Sling Core Material
Polyester
Color
Yellow

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 10 ft, Eye Length 12 in, Body Diameter 1 5/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features Encapsulated Tag, Color Yellow, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.