Shop DAYTON
See all product information
Create Account
Round Sling, Yellow, Body 2" dia
- Mfr # 832EZ7
- Zoro # G215623954
product price:Â
$
26.29
/ea
Key Features
Sling Type
Type 3
Sling Length
8 ft
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832EZ7
- Zoro #
- G215623954
- UPC #
- -
- Country of Origin
- China
- Sling Type
- Type 3
- Vertical Hitch Capacity
- 8,400 lb
- Basket Hitch Capacity
- 16,800 lb
- Choker Hitch Capacity
- 6,700 lb
- Tag Features
- Encapsulated Tag
- Reinforcement Properties
- Wear-Resistant Cover
- Item
- Round Sling
- Basket Hitch Capacity @ 45 Degrees
- 11,800 lb
- Standards
- ASME B30.9
- Sling Core Material
- Polyester
- Resistance Properties
- Corrosion-Resistant, Oil-Resistant, UV-Resistant
- Color
- Yellow
- Visual Indicators
- Color Coded
- End Type
- Flat Eye
- Minimum Operating Temperature
- -50 Degrees F
- Hitch Type
- Basket, Choker, Vertical
- Maximum Operating Temperature
- 200 Degrees F
- Sling Sleeve Material
- Polyester
- Wire Color
- Yellow
Dimensions
- Sling Length
- 8 ft
- Width Under Load
- 3 1/4 in
- Body Diameter
- 2 in
- Eye Length
- 12 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 8 ft, Eye Length 12 in, Body Diameter 1 5/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features Encapsulated Tag, Color Yellow, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.