Rubber Grip, 19mm I.D., 94mm L
Mfr # MH5ERJ903G
Zoro # G9499016
product price: $5.79
/eaKey Features
Overall Width
3/4 in
Material
Rubber
Fits Brand
Dayton
For Use With Mfr. Model Number
MH5ERJ903G
Product Type
Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH5ERJ903G
Zoro #
G9499016
UPC #
190735313602
Country of Origin
China
Dimensions
Overall Width
3/4 in
Overall Depth
3 11/16 in
Details
Material
Rubber
Item
Rubber Grip, 19mm I.D., 94mm L
Fits Brand
Dayton
For Use With Mfr. Model Number
MH5ERJ903G
Product Type
Grip
Compatible Mfr. Model Number
5ERJ9, 5ERK1, 5ERK3, 5ERK5, 5ERK7
Compatible with Product Type
Steerman Skates
Description
Grip, Material Rubber, Overall Depth 3 11/16 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.