Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Mounted Bearing, Ball, 1" Bore

  • Mfr # 3FDF1

  • Zoro # G0815613


product price: $36.99
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Eccentric Collar
Outside Dia.
2 17/32 in
Overall Width
1.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3FDF1
Zoro #
G0815613
UPC #
190735283585
Country of Origin
China

Dimensions

Bore Dia.
1 in
Outside Dia.
2 17/32 in
Overall Width
1.406 in
Bore Diameter
1 in
Outside Diameter
2 17/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Bearing Housing Material Type
Rubber
Temp. Range
-20 Degrees to 200 Degrees F
Item
Cartridge Bearing Unit
Housing Material
Rubber
Locking Type
Eccentric Locking Collar
Includes
(2) Set Screws
Finish
None
Static Load Capacity
1,771 lb
Dynamic Load Capacity
3,146 lb
Rolling Element Rows
1
Seal Type
Contact
Dynamic Radial Load Capacity
3,146 lbf
Minimum Temperature
-20 Degrees F
Static Radial Load Capacity
1,771 lbf
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
220 Degrees F
Bearing Material Grade
52100
Application
HVAC
Closure
Double Sealed
System of Measurement
Inch

Description

Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 2 17/32 in, Overall Width 1.406 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Application HVAC, Bearing Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.