Zoro Homepage

Safety Latch Kit

  • Mfr # GGS_57137

  • Zoro # G4822820


product price: $9.15
/ea

Key Features

For Use With
425Z65A, 5YGF5B
Fits Brand
Dayton
Material
Steel
Overall Height
1.4 in
Overall Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_57137
Zoro #
G4822820
UPC #
00194484252670
Country of Origin
China

Dimensions

Overall Height
1.4 in
Overall Width
0.8 in

Details

Item
Safety Latch Kit
For Use With
425Z65A, 5YGF5B
Fits Brand
Dayton
Material
Steel
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
Dayton
Compatible Load Capacity
500 lb

Description

Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 500 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 0.8 in, Overall Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.