Sand Shield
Mfr # PP2405460104G
Zoro # G2957921
product price: $17.29
/eaSold in multiples of 2 for $34.58
Key Features
For Use With
Effluent Pump, Ejector Pump
For Use With Mfr. Model Number
2JGA2
Material
Stainless Steel
Length
16 cm
Product Type
Sand Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP2405460104G
Zoro #
G2957921
UPC #
190735178621
Country of Origin
China
Dimensions
Length
16 cm
Details
Item
Sand Shield
For Use With
Effluent Pump, Ejector Pump
For Use With Mfr. Model Number
2JGA2
Material
Stainless Steel
Product Type
Sand Shield
Compatible Manufacturer Model Number
2JGA2, 2JGA7
Description
Sand Shield, Cord Length Not Applicable, Length 16 cm, Material Stainless Steel, For Use With Effluent Pump, Ejector Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.