Shop DAYTON
See all product information
Create Account
Scissor Lift Table, 1 1/2 hp, 8 5/8 in H
- Mfr # 913MZ1
- Zoro # G923312010
product price:Â
$
3,236.99
/ea
Free Shipping & Returns
Key Features
Platform Gauge
9 ga
Platform Width
48 in
Lift Control
Foot Control
Lift Table Platform Style
Turntable
Includes
(3) Eyebolts, Control Cord, Foot Control, Molded Edge Platform, Power Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913MZ1
- Zoro #
- G923312010
- UPC #
- -
- Country of Origin
- China
- Platform Gauge
- 9 ga
- Lift Control
- Foot Control
- Lift Table Platform Style
- Turntable
- Item
- Scissor Lift Table
- Includes
- (3) Eyebolts, Control Cord, Foot Control, Molded Edge Platform, Power Cord
- Maximum Load Capacity
- 3,500 lb
- Up Speed Time
- 33 sec
- Power Source - TS Only
- Electric
- Frame Material
- Steel
- Motor Horsepower
- 1 1/2 hp
- Phase
- 1
- Platform Material
- Steel
- Lift Mechanism
- Hydraulic
- Power Source
- Electric
- Power Source - old
- Electric
- Operating Voltage
- 115V AC
Dimensions
- Platform Width
- 48 in
- Overall Width
- 48 in
- Platform Length
- 48 in
- Maximum Lifting Height
- 41 1/2 in
- Overall Length
- 48 in
- Cord Length
- 129 15/16 in
- Overall Height
- 8 5/8 in
- Minimum Lifting Height
- 8 5/8 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 3,500 lb, Minimum Lifting Height 8 5/8 in, Maximum Lifting Height 41 1/2 in, Up Speed Time 33 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 48 in, Overall Height 8 5/8 in, Scissor Type Single, Platform Material Steel, Platform Gauge 9 ga
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.