Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift Table, 2000 lb Load Capacity

  • Mfr # 60NH55

  • Zoro # G102575717


product price: $2,722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60NH55
Zoro #
G102575717
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
39 in
Lifting Height Min.
8 in
Platform Length
48 in
Platform Width
36 in
Maximum Lifting Height
39 in
Minimum Lifting Height
8 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Push Button
Lift Table Platform Style
Fixed
Load Capacity
2,000 lb
Item
Scissor Lift Table
Power Source
Electric
Includes
Hand Control
Lift Voltage
115 AC
HP
1 1/2
Up Speed Seconds
25 sec
Voltage
115V AC
Frame Material
Steel
Number of Posts
0
Phase
1
Motor Horsepower
1 1/2 hp
Number of Lifting Posts
0
Maximum Load Capacity
2,000 lb
Up Speed Time
25 sec
Operating Voltage
115V AC

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 36 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 39 in, Up Speed Time 25 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Hand Control, Number of Lifting Posts 0, Phase 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.