Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift Table, 2000 lb Load Capacity

  • Mfr # 60NH63

  • Zoro # G802659328


product price: $3,071.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60NH63
Zoro #
G802659328
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
41 1/2 in
Lifting Height Min.
11 1/2 in
Platform Length
46 in
Overall Length
53 in
Platform Width
46 in
Maximum Lifting Height
41 1/2 in
Minimum Lifting Height
11 1/2 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Push Button
Lift Table Platform Style
Turntable
Load Capacity
2,000 lb
Item
Scissor Lift Table
Frame Material
Steel
Lift Voltage
115 AC
Includes
Control Cord, Hand Control, Power Cord
Power Source
Electric
HP
1 1/2
Number of Posts
0
Up Speed Seconds
17 sec
Phase
1
Voltage
115V AC
Maximum Load Capacity
2,000 lb
Up Speed Time
17 sec
Motor Horsepower
1 1/2 hp
Number of Lifting Posts
0
Operating Voltage
115V AC

Description

Scissor Lift Table, Platform Length 46 in, Platform Width 46 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 11 1/2 in, Maximum Lifting Height 41 1/2 in, Up Speed Time 17 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Overall Length 53 in, Frame Material Steel, Includes Control Cord, Foot Control, Power Cord, Number of Lifting Posts 0, Phase 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.