Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Scissor Lift Table, 3000 lb. Cap, 36"W, 48"L 35KT47

Scissor Lift Table, 3000 lb. Cap, 36"W, 48"L (Discontinued)

  • Mfr # 35KT47
  • Zoro # G2204231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KT47
Zoro #
G2204231
UPC #
190735269114
Country of Origin
Unknown

Dimensions

Lifting Height Max.
39 in
Lifting Height Min.
8 in
Platform Length
48 in
Platform Width
36 in
Raised Height
39"
Lowered Height
8"
Minimum Lifting Height
8 in
Maximum Lifting Height
39 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Push Button
Lift Table Platform Style
Fixed
Load Capacity
3,000 lb
Item
Scissor Lift Table
Platform Style
Fixed
Up Speed Seconds
35 sec
Lift Voltage
115V AC
Number of Posts
0
Powered By
Electric
Phase
1
HP
1
Frame Material
Steel
Includes
Hand Control
Voltage
115V
Up Speed Time
35 sec
Motor Horsepower
1 hp
Number of Lifting Posts
0
Maximum Load Capacity
3,000 lb

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 36 in, Maximum Load Capacity 3,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 39 in, Up Speed Time 35 sec, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Hand Control, Number of Lifting Posts 0, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.