Zoro Homepage

Screw, 1/4-20, UNC, 1 in.

  • Mfr # PPT05006G

  • Zoro # G2373710


product price: $15.29
/ea
Sold in multiples of 2 for $30.58

Key Features

For Use With
Screw
For Use With Mfr. Model Number
PPT05006G
Fits Brand
Dayton
Length
1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT05006G
Zoro #
G2373710
UPC #
190735317709
Country of Origin
China

Dimensions

Length
1 in

Details

Item
Screw
For Use With
Screw
For Use With Mfr. Model Number
PPT05006G
Fits Brand
Dayton
Material
Stainless Steel
Product Type
Screw
Compatible Manufacturer Model Number
PPT05006G

Description

Screw, Cord Length Not Applicable, Length 1 in, Material Stainless Steel, For Use With Screw

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.