Screw
- Mfr # 842-388-1081
- Zoro # G2913158
product price:Â
$
3.49
/ea
Sold in multiples of 5 for
$17.45
Key Features
For Use With Mfr. Model Number
026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
Compatible Manufacturer Part Number
026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
Product Type
Screw
Compatible with Manufacturer Model Number
026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
Compatible Manufacturer Model Number
026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 842-388-1081
- Zoro #
- G2913158
- UPC #
- 190735200100
- Country of Origin
- Mexico
Details
- Item
- Screw
- For Use With Mfr. Model Number
- 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
- Compatible Manufacturer Part Number
- 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
- Product Type
- Screw
- Compatible with Manufacturer Model Number
- 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
- Compatible Manufacturer Model Number
- 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
- Compatible with Manufacturer Model No.
- 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
- Compatible with Mfr. Model No.
- 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
- For Use with Mfr Model Number
- 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
- Compatible Pump Manufacturer Part Number
- 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
- Compatible Mfr. Model Number
- 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
Description
Screw, Product Type Screw, Compatible with Grainger Part Number 1L533, 1L534, 1L535, 1L536, 1L538, Compatible with Manufacturer Model Number 026-746-8010, 026-746-8020, 026-746-8030, 026-746-8040, 026-746-8060
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.