Seal Assembly 5/8In., PK9
Mfr # 3568457
Zoro # G6678883
product price: $125.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
3C103B, 3F105B
Fits Brand
DAYTON
Compatible with Pump Type
Turbine
Compatible with Manufacturer Model Number
3C103B, 3F105B
Gasket Material
Buna, Carbon, Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3568457
Zoro #
G6678883
UPC #
190735210628
Country of Origin
United States
Dimensions
For Shaft Diameter
5/8 in
Details
Item
Seal Kit
For Use With Mfr. Model Number
3C103B, 3F105B
Fits Brand
DAYTON
Compatible with Pump Type
Turbine
Compatible with Manufacturer Model Number
3C103B, 3F105B
Gasket Material
Buna, Carbon, Ceramic
Shaft Seal Type
Mechanical Shaft Seal
Compatible with Series
Dayton
Compatible Manufacturer Part Number
3C103B, 3F105B
Compatible Manufacturer Model Number
3C103B, 3F105B
Compatible with Manufacturer Model No.
3C103B, 3F105B
Compatible with Mfr. Model No.
3C103B, 3F105B
For Use with Mfr Model Number
3C103B, 3F105B
Compatible Pump Manufacturer Part Number
3C103B, 3F105B
Compatible Mfr. Model Number
3C103B, 3F105B
Description
Seal Kit, For Shaft Diameter 5/8 in, Compatible with Pump Type Turbine, Compatible with Series Dayton, Gasket Material Buna, Carbon, Ceramic, Shaft Seal Type Mechanical Shaft Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.