Zoro Homepage

Seal Assembly, Viton

  • Mfr # 5DXZ0

  • Zoro # G1474672


product price: $30.39
/ea

Key Features

For Use With
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA50A
For Use With Mfr. Model Number
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
Includes
Shaft Seal
Type
Carbon, Ceramic, Viton
Shaft Dia. (In.)
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DXZ0
Zoro #
G1474672
UPC #
190735343210
Country of Origin
India

Dimensions

Shaft Dia. (In.)
0.63 in

Details

Item
Seal Kit
For Use With
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 4ZA49A, 4ZA50A
For Use With Mfr. Model Number
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
Includes
Shaft Seal
Type
Carbon, Ceramic, Viton
Gasket Material
Viton
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
Compatible with Brand
Dayton
Compatible Grainger Part Number
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
Compatible Manufacturer Part Number
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
Compatible Manufacturer Model Number
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
Compatible with Manufacturer Model No.
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
Compatible with Mfr. Model No.
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
For Use with Mfr Model Number
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
Compatible Pump Manufacturer Part Number
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4
Compatible Mfr. Model Number
4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4

Description

Seal Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4, Compatible with Manufacturer Model Number 4UA68A, 4UA70A, 4UA72A, 4UA74A, 4UA75A, 55JJ38A, 55JJ65A, 5GUP1, 5GUP2, 5GUP3, 5GUP4, Gasket Material Viton, Includes Shaft Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.