Seal
Mfr # PPTPXW806G
Zoro # G8306821
product price: $107.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Fits Brand
DAYTON
Compatible with Pump Type
Straight Centrifugal
Gasket Material
Carbon, Ceramic, NBR, Stainless Steel
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTPXW806G
Zoro #
G8306821
UPC #
190735319192
Country of Origin
China
Details
Item
Seal
For Use With Mfr. Model Number
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Fits Brand
DAYTON
Compatible with Pump Type
Straight Centrifugal
Gasket Material
Carbon, Ceramic, NBR, Stainless Steel
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Compatible Grainger Part Number
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Compatible Manufacturer Part Number
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Compatible Manufacturer Model Number
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Compatible with Manufacturer Model No.
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Compatible with Mfr. Model No.
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
For Use with Mfr Model Number
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Compatible Pump Manufacturer Part Number
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Compatible Mfr. Model Number
5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4
Description
Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4, Compatible Manufacturer Model Number 5PXW8, 5PXW9, 5PXX0, 5PXX1, 5PXX2, 5PXX4, Gasket Material Carbon, Ceramic, NBR, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.