Zoro Homepage

Selector Switch, 2 Pos., Keyed, 22mm

  • Mfr # 30G269

  • Zoro # G4987272


product price: $12.99
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Keyed
Contact Form
1NO
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G269
Zoro #
G4987272
UPC #
190735245705
Country of Origin
India

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Contact Form
1NO
Action
Maintained/Maintained
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
NEMA Rating
1, 2, 3, 4, 4X
Position
2
Bezel Material
Aluminum
Key Removal
Left
Bezel Color
Silver
Standards
CE, CSA, IEC, UL Listed
Switch Operation @ Position B
X
IP Rating
IP65
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
O
Switch Operation @ Position C
No Third Position
Includes
Key
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC, 2.5A @ 600DC
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 600 V
Switch Function @ 1st Position
Off
Contact Block Material
Metal
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Operator Head Type
Keyed
Switch Function @ 2nd Position
On
Includes Operator Key
Key Included
Key Removal Position
Left
Switch Function @ 3rd Position
No Third Position
NEMA Enclosure Rating
1, 2, 3, 4, 4X
Operator Illumination
Non-Illuminated

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Black, Left Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Aluminum, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.