Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, IP65, Long-Handled Knob

  • Mfr # GGS_116310

  • Zoro # G815548398


product price: $63.29
/ea

Key Features

Action
Maintained/Maintained/Maintained
Contact Form
2NO/2NC
Cam
C
Operator Head Material
Plastic
Bezel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_116310
Zoro #
G815548398
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1.99 in
Panel Cutout Diameter
30 mm
Overall Height
3.23 in
Manufacturer Warranty Length
1 yr
Overall Width
2.05 in

Details

Item
Selector Switch
Action
Maintained/Maintained/Maintained
Contact Form
2NO/2NC
Cam
C
Operator Head Material
Plastic
Bezel Material
Plastic
Operator Head Type
Long-Handled Knob
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operator Head Color
Black
Includes Operator Key
No Key Included
Switch Function @ 1st Position
On
Contact Block Material
Plastic
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
On
Standards
cULus
IP Rating
IP65
NEMA Enclosure Rating
13, 4, 4X
Switch Function @ 2nd Position
Off
Number of Positions
3
Operator Illumination
Non-Illuminated
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V

Description

Selector Switch, Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Operator Head Material Plastic, Bezel Material Plastic, IP Rating IP65, Cam C, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.