Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, IP65, Short-Handled Knob

  • Mfr # GGS_116306

  • Zoro # G715548399


product price: $25.19
/ea

Key Features

Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Plastic
Bezel Material
Zinc Die Cast
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116306
Zoro #
G715548399
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Width
1.18 in
Overall Height
2.72 in
Overall Depth
1.59 in

Details

Item
Selector Switch
Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Plastic
Bezel Material
Zinc Die Cast
IP Rating
IP65
NEMA Enclosure Rating
13, 4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Contact Block Material
Plastic
Metal Operator Head Finish
Chrome
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Switch Function @ 2nd Position
On
Switch Function @ 4th Position
No Fourth Position
Standards
cULus
Includes Operator Key
No Key Included
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Function @ 1st Position
Off
Number of Positions
2

Description

Selector Switch, Maintained/Maintained Action, 1NO/1NC Contact Form, Operator Head Material Plastic, Bezel Material Zinc Die Cast, IP Rating IP65, Cam Not Applicable, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.