Zoro Homepage

SelectorSw/COntact Block, 1NC, 30mm

  • Mfr # 30G318

  • Zoro # G4987726


product price: $11.59
/ea

Key Features

Size
30 mm
Action
Momentary
Contact Form
1NC
Color
Red
Standards
cRUus Component Recognized, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G318
Zoro #
G4987726
UPC #
190735246184
Country of Origin
China

Dimensions

Size
30 mm
Manufacturer Warranty Length
1 yr
Connection Size
30 mm

Details

Item
Contact Block
Action
Momentary
Contact Form
1NC
Color
Red
Standards
cRUus Component Recognized, CE
Contact Rating
10A @ 600V AC/DC
Application
Operator
For Use With
30G319, 30G320, Mfr. N. 30G318
NEMA Contact Rating Designation
A600/Q600
AC Contact Rating
1.5 A @ 480 V¿1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Voltage
600
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Action
Momentary
Compatible with Manufacturer Model Number
30G302, 30G452-30G463, 31XH92
Terminal Connection Type
Screw Terminals
Includes Mounting Block
No Mounting Block Included
Compatible with Series
Universal
Compatible Manufacturer Part Number
30G302, 30G452-30G463, 31XH92
Compatible Manufacturer Model Number
30G302, 30G452-30G463, 31XH92
Compatible with Manufacturer Model No.
30G302, 30G452-30G463, 31XH92
Compatible with Mfr. Model No.
30G302, 30G452-30G463, 31XH92
For Use with Mfr Model Number
30G302, 30G452-30G463, 31XH92
For Use With Mfr. Model Number
30G302, 30G452-30G463, 31XH92
Compatible Pump Manufacturer Part Number
30G302, 30G452-30G463, 31XH92
Compatible Mfr. Model Number
30G302, 30G452-30G463, 31XH92

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC/DC, For Use With 30G319, 30G320, Mfr. N. 30G318, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Red, Standards cRUus Component Recognized, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.