Zoro Homepage

Self Dumping Hopper, 1-1/2Cu Yd, 6000 Lb

  • Mfr # 5PKG9

  • Zoro # G7567192


product price: $1,787.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
6000 lb
Hopper Base
Standard
Finish
Powder Coated
Cubic Foot Capacity
40.5 cu ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PKG9
Zoro #
G7567192
UPC #
190735349045
Country of Origin
China

Dimensions

Overall Height
52"
Fork Pocket Height
2-1/2 in
Overall Width
43-1/2"
Fork Pocket Depth
43 in
Fork Pocket Width
7-1/2 in
Overall Length
69"

Details

Color
Red
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Hopper Base
Standard
Finish
Powder Coated
Cubic Foot Capacity
40.5 cu ft.
Dump Angle
70 Degrees
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Hopper Release
Front Release
Volume Capacity
1-1/2 cu. yd.
Color - Hoppers and Cube Trucks
Red
Hopper Type
Front Release
Cubic Yard Capacity
1.5 cu yd
Hopper Material
Steel
Container Material - Hoppers and Cube Trucks
Steel
Frame Material
Steel
Capacity - Cubic Foot
40 1/2 cu ft
Load Capacity - Maximum
6,000 lb
Mobility Type
Fork Pockets
Included Casters
Casters Not Included
Capacity - Cubic Yard
1 1/2 cu yd
Fork Pocket Spacing
20 1/2 in
Hopper Profile
Standard
Frame Gauge
3 3/4 mm
Hopper Release Type
Chain/Cable

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 52 in, Overall Length 69 in, Overall Width 43 1/2 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.