Zoro Homepage

Self Dumping Hopper, 1/2Cu Yd, 6000 Lb

  • Mfr # 5PKG3

  • Zoro # G6066216


product price: $1,158.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
6000 lb
Overall Width
33-1/2"
Hopper Release
Front Release
Fork Pocket Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PKG3
Zoro #
G6066216
UPC #
190735348987
Country of Origin
China

Dimensions

Overall Width
33-1/2"
Fork Pocket Height
2-1/2 in
Overall Length
52"
Fork Pocket Depth
43 in
Fork Pocket Width
7-1/2 in
Overall Height
38-1/4"

Details

Color
Red
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Hopper Release
Front Release
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Color - Hoppers and Cube Trucks
Red
Cubic Foot Capacity
13.5 cu ft.
Hopper Type
Front Release
Hopper Material
Steel
Finish
Powder Coated
Dump Angle
70 Degrees
Volume Capacity
1/2 cu. yd.
Container Material - Hoppers and Cube Trucks
Steel
Hopper Base
Standard
Cubic Yard Capacity
0.5 cu yd
Frame Material
Steel
Frame Gauge
3 3/4 mm
Included Casters
Casters Not Included
Mobility Type
Fork Pockets
Hopper Profile
Standard
Fork Pocket Spacing
10 1/2 in
Capacity - Cubic Yard
1/2 cu yd
Hopper Release Type
Chain/Cable
Capacity - Cubic Foot
13 1/2 cu ft
Load Capacity - Maximum
6,000 lb

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 38 1/4 in, Overall Length 52 in, Overall Width 33 1/2 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.