Zoro Homepage

Self Dumping Hopper, 1Cu Yd, 2000 Lb

  • Mfr # 5PKG6

  • Zoro # G2128887


product price: $1,285.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
2000 lb
Overall Length
61-1/2"
Fork Pocket Depth
43 in
Hopper Type
Front Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PKG6
Zoro #
G2128887
UPC #
190735349014
Country of Origin
China

Dimensions

Overall Length
61-1/2"
Fork Pocket Depth
43 in
Overall Width
41-1/2"
Overall Height
43"
Fork Pocket Height
2-1/2 in
Fork Pocket Width
7-1/2 in

Details

Color
Red
Load Capacity
2000 lb
Item
Self Dumping Hoppers
Hopper Type
Front Release
Container Material - Hoppers and Cube Trucks
Steel
Volume Capacity
1 cu. yd.
Color - Hoppers and Cube Trucks
Red
Cubic Foot Capacity
27.0 cu ft.
Hopper Material
Steel
Load Capacity - Hoppers and Cube Trucks
2,000 lb
Dump Angle
70 Degrees
Hopper Base
Standard
Finish
Powder Coated
Cubic Yard Capacity
1 cu yd
Hopper Release
Front Release
Frame Material
Steel
Hopper Release Type
Chain/Cable
Capacity - Cubic Yard
1 cu yd
Load Capacity - Maximum
2,000 lb
Capacity - Cubic Foot
27 cu ft
Mobility Type
Fork Pockets
Frame Gauge
2 3/4 mm
Included Casters
Casters Not Included
Fork Pocket Spacing
10 1/2 in
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 43 in, Overall Length 61 1/2 in, Overall Width 41 1/2 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.