Zoro Homepage

Self Dumping Hopper, 3/4Cu Yd, 2000 Lb

  • Mfr # 5PKG4

  • Zoro # G6207993


product price: $1,098.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
2000 lb
Hopper Release
Front Release
Fork Pocket Depth
43 in
Hopper Type
Front Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PKG4
Zoro #
G6207993
UPC #
190735348994
Country of Origin
China

Dimensions

Fork Pocket Depth
43 in
Overall Length
61-1/2"
Fork Pocket Width
7-1/2 in
Overall Width
31-1/2"
Fork Pocket Height
2-1/2 in
Overall Height
43"

Details

Color
Red
Load Capacity
2000 lb
Item
Self Dumping Hoppers
Hopper Release
Front Release
Hopper Type
Front Release
Finish
Powder Coated
Volume Capacity
3/4 cu. yd.
Cubic Yard Capacity
0.75 cu yd
Dump Angle
70 Degrees
Hopper Base
Standard
Hopper Material
Steel
Load Capacity - Hoppers and Cube Trucks
2,000 lb
Cubic Foot Capacity
20.4 cu ft.
Color - Hoppers and Cube Trucks
Red
Container Material - Hoppers and Cube Trucks
Steel
Frame Material
Steel
Hopper Release Type
Chain/Cable
Fork Pocket Spacing
10 1/2 in
Frame Gauge
2 3/4 mm
Included Casters
Casters Not Included
Hopper Profile
Standard
Capacity - Cubic Yard
3/4 cu yd
Mobility Type
Fork Pockets
Load Capacity - Maximum
2,000 lb
Capacity - Cubic Foot
20 3/8 cu ft

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 3/8 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 43 in, Overall Length 61 1/2 in, Overall Width 31 1/2 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.