Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dumping Hopper, 3Cu Yd, 2000 Lb

  • Mfr # 5PKH5

  • Zoro # G6172756


product price: $2,288.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
2000 lb
Hopper Base
Standard
Fork Pocket Depth
43 in
Overall Width
81-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PKH5
Zoro #
G6172756
UPC #
190735349106
Country of Origin
China

Dimensions

Fork Pocket Depth
43 in
Overall Width
81-3/4"
Overall Length
69"
Fork Pocket Width
7-1/2 in
Overall Height
52"
Fork Pocket Height
2-1/2 in

Details

Color
Red
Load Capacity
2000 lb
Item
Self Dumping Hoppers
Hopper Base
Standard
Hopper Release
Front Release
Hopper Material
Steel
Container Material - Hoppers and Cube Trucks
Steel
Finish
Powder Coated
Color - Hoppers and Cube Trucks
Red
Dump Angle
70 Degrees
Cubic Yard Capacity
3 cu yd
Load Capacity - Hoppers and Cube Trucks
2,000 lb
Hopper Type
Front Release
Volume Capacity
3 cu. yd.
Cubic Foot Capacity
81.0 cu ft.
Frame Material
Steel
Hopper Release Type
Chain/Cable
Capacity - Cubic Yard
3 cu yd
Included Casters
Casters Not Included
Frame Gauge
2 3/4 mm
Hopper Profile
Standard
Mobility Type
Fork Pockets
Load Capacity - Maximum
2,000 lb
Fork Pocket Spacing
20 1/2 in
Capacity - Cubic Foot
81 cu ft

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 81 cu ft, Capacity - Cubic Yard 3 cu yd, Overall Height 52 in, Overall Length 69 in, Overall Width 81 3/4 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.