Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dumping Hopper, 3Cu Yd, 6000 Lb

  • Mfr # 5PKH7

  • Zoro # G7486613


product price: $2,683.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
6000 lb
Color - Hoppers and Cube Trucks
Red
Finish
Powder Coated
Cubic Foot Capacity
81.0 cu ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PKH7
Zoro #
G7486613
UPC #
190735349120
Country of Origin
China

Dimensions

Fork Pocket Depth
43 in
Fork Pocket Height
2-1/2 in
Overall Length
69"
Overall Height
52"
Fork Pocket Width
7-1/2 in
Overall Width
81-3/4"

Details

Color
Red
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Color - Hoppers and Cube Trucks
Red
Finish
Powder Coated
Cubic Foot Capacity
81.0 cu ft.
Hopper Release
Front Release
Hopper Type
Front Release
Dump Angle
70 Degrees
Cubic Yard Capacity
3 cu yd
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Volume Capacity
3 cu. yd.
Hopper Material
Steel
Container Material - Hoppers and Cube Trucks
Steel
Hopper Base
Standard
Frame Material
Steel
Frame Gauge
3 3/4 mm
Capacity - Cubic Yard
3 cu yd
Fork Pocket Spacing
20 1/2 in
Load Capacity - Maximum
6,000 lb
Hopper Profile
Standard
Mobility Type
Fork Pockets
Capacity - Cubic Foot
81 cu ft
Included Casters
Casters Not Included
Hopper Release Type
Chain/Cable

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 81 cu ft, Capacity - Cubic Yard 3 cu yd, Overall Height 52 in, Overall Length 69 in, Overall Width 81 3/4 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.