Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Pnuematic Wheel, 8x1-3/4 In

  • Mfr # 144-01

  • Zoro # G9528486


product price: $26.59
/ea

Key Features

For Use With
144-01
Fits Brand
Dayton
Material
Rubber
Color
Black
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144-01
Zoro #
G9528486
UPC #
190735306680
Country of Origin
China

Dimensions

Overall Width
1 3/4 in
Overall Length
8 in

Details

Item
Semi-Pnuematic Wheel, 8x1-3/4"
For Use With
144-01
Fits Brand
Dayton
Material
Rubber
Color
Black

Description

Semi-Pnuematic Wheel, 8x1-3/4 In., For Use With Grainger Item Number 1F144G, 3KR77G, 4W287G and 2W878G, For Use With Mfr. Model Number 144-01, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.