Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Vent, 14-3/4 In, 208-230/460V

  • Mfr # 7YR65

  • Zoro # G0655907


product price: $3,609.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR65
Zoro #
G0655907
UPC #
00194484318963
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
25 1/8 in x 25 1/8 in
Base Length
25 1/8 in
Dimension C
30 in
Wheel Dia.
14 3/4 in
Dimension A
25 1/8 in
Overall Height
36 1/4 in
Dimension D
19 3/8 in
Shaft Dia. Wheel End
1 in
Base Square Size - Roof Ventilators
25-1/8" x 25-1/8"
Overall Dia.
28 7/8 in
Dimension B
28 7/8 in
Base Height
6.3 in
Base Width
25 1/8 in
Housing Width
28.9 in
Wheel Diameter
14 3/4 in
Housing Length
28.9 in
Damper Size
19 x 19 in
Overall Diameter
28 7/8 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
2889
CFM @ 0.125-In. SP
2826
Sones @ 0.125-In. SP @ 5 Ft.
19.0
Includes
Clean Out Port, Drive Package, Heat Baffle, Hinged Base, NEMA 1 Junction Box
Bearing Type
Regreasable Pillow Block
Max. BHP
0.79
Wheel Material
Steel
Requires
Roof Curb for New Installations
CFM @ 1.250-In. SP
1968
Mounting Location
Roof
Drive Package Included
Yes
CFM @ 0.625-In. SP
2518
Hz
60
RPM
1595
CFM @ 1.000-In. SP
2225
Sones @ 0.250-In. SP @ 5 Ft.
18.5
CFM @ 0.750-In. SP
2430
Phase
3
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG8
Housing Material
Steel
Sones @ 0.500-In. SP @ 5 Ft.
16.1
CFM @ 0.375-In. SP
2683
Motor Voltage
208/230/460
Assembled/Unassembled
Unassembled
CFM @ 1.500-In. SP
1568
CFM @ 0.875-In. SP
2332
CFM @ 0.500-In. SP
2602
Speed Controllable
No
Standards
AMCA Sound and Air, UL/cUL 762
Max. Inlet Temp.
400 Degrees F
Motor HP
3/4
Item
Centrifugal Upblast Roof Exhaust Fan
Drive Type
Belt Drive
Max. Operating Amps
2.9-2.8/1.4
CFM @ 0.250-In. SP
2757
Wheel Type
Backward Inclined
Airflow @ 0.000 in SP
2,889 cfm
Housing Color
Gray
Sound Level
11.6 sones @ 1.500 in SP and 5 ft, 12.3 sones @ 1.000 in SP and 5 ft, 12.6 sones @ 0.875 in SP and 5 ft, 12.6 sones @ 1.250 in SP and 5 ft, 13.3 sones @ 0.750 in SP and 5 ft, 14.2 sones @ 0.625 in SP and 5 ft, 16.1 sones @ 0.500 in SP and 5 ft, 18.5 sones @ 0.250 in SP and 5 ft, 19.0 sones @ 0.125 in SP and 5 ft, 19.5 sones @ 0.375 in SP and 5 ft, 20.0 sones @ 0.000 in SP and 5 ft
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.375 in SP
2,683 cfm
Mount Type
Roof Curb
Exhaust Airflow @ 0.000 in SP
2,889 cfm
Electrical Connection
Power Cord
Safety Features
Windband
Maximum Fan Speed
1,595 RPM
Assembly
Unassembled
Exhaust Airflow @ 0.500 in SP
2,602 cfm
Base Shape
Square
Maximum Static Pressure
1 1/2 in wc
Maximum Inlet Air Temperature
400 Degrees F
Motor Horsepower
3/4 hp
Features
Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
Current
2.9 to 2.8/1.4 A
Spark Resistant Construction Type
A
High-Efficiency Motor
No
Resistance Properties
Spark Resistant
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.250 in SP
2,757 cfm
Motor Speed
1,595 RPM
Brake Horsepower
79/100 hp
Housing Finish
Polyester Coated
For High-Static Pressure Applications
No
Wheel Finish
Nonstick Coated
Motor Location
Out of Airstream
Includes Motor
Yes
For Air Type
Kitchen Air
Application
Kitchens
Exhaust Airflow @ 0.125 in SP
2,826 cfm
Frequency
60 Hz
Includes Drive Package
Yes

Description

Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 25 1/8 in, Base Length 25 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,889 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.