Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Vent, 21-1/4 In, 115/230V

  • Mfr # 7YR59

  • Zoro # G1600514


product price: $3,697.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR59
Zoro #
G1600514
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
29 1/8 in x 29 1/8 in
Shaft Dia. Wheel End
1 in
Overall Dia.
35 3/8 in
Base Square Size - Roof Ventilators
29-1/8" x 29-1/8"
Dimension D
21 in
Dimension B
35 3/8 in
Dimension C
34 in
Base Width
29 1/8 in
Overall Height
40 1/4 in
Base Length
29 1/8 in
Base Height
6.3 in
Wheel Dia.
21 1/4 in
Dimension A
29 1/8 in
Housing Length
35.4 in
Damper Size
23 x 23 in
Housing Width
35.4 in
Wheel Diameter
21 1/4 in
Overall Diameter
35 3/8 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
3740
CFM @ 0.125-In. SP
3422
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG9
Motor Voltage
115/230
Sones @ 0.500-In. SP @ 5 Ft.
7.0
RPM
665
Max. Operating Amps
5.2/2.6
Motor HP
1/3
Mounting Location
Roof
Housing Material
Steel
Speed Controllable
No
Max. BHP
0.35
Sones @ 0.125-In. SP @ 5 Ft.
8.8
Standards
AMCA Sound and Air, UL/cUL 762
Item
Centrifugal Upblast Roof Exhaust Fan
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Pillow Block
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
8.1
Requires
Roof Curb for New Installations
Phase
1
Wheel Material
Steel
CFM @ 0.500-In. SP
2073
CFM @ 0.250-In. SP
3096
Includes
Clean Out Port, Drive Package, Heat Baffle, Hinged Base, NEMA 1 Junction Box
Hz
60
CFM @ 0.375-In. SP
2699
Drive Type
Belt Drive
Max. Inlet Temp.
400 Degrees F
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.500 in SP
2,073 cfm
Exhaust Airflow @ 0.125 in SP
3,422 cfm
Assembly
Unassembled
Safety Features
Windband
Wheel Finish
Nonstick Coated
High-Efficiency Motor
No
Application
Kitchens
Housing Finish
Polyester Coated
Maximum Static Pressure
1/2 in wc
Maximum Fan Speed
665 RPM
Mount Type
Roof Curb
For High-Static Pressure Applications
No
Motor Speed
665 RPM
Spark Resistant Construction Type
A
Features
Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
Housing Color
Gray
Exhaust Airflow @ 0.000 in SP
3,740 cfm
For Air Type
Kitchen Air
Resistance Properties
Spark Resistant
Base Shape
Square
Exhaust Airflow @ 0.250 in SP
3,096 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
2,699 cfm
Includes Motor
Yes
Brake Horsepower
7/20 hp
Sound Level
7.0 sones @ 0.500 in SP and 5 ft, 7.5 sones @ 0.375 in SP and 5 ft, 8.1 sones @ 0.250 in SP and 5 ft, 8.8 sones @ 0.125 in SP and 5 ft, 9.4 sones @ 0.000 in SP and 5 ft
Nameplate Voltage
115/230V AC
Includes Drive Package
Yes
Current
5.2/2.6 A
Motor Horsepower
1/3 hp
Electrical Connection
Power Cord
Airflow @ 0.000 in SP
3,740 cfm
Motor Location
Out of Airstream
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
400 Degrees F

Description

Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 29 1/8 in, Base Length 29 1/8 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,740 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No, For High-Static Pressure Applications No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.