Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewage/Trash Pump, 15 HP

  • Mfr # 12N809

  • Zoro # G4327145


product price: $4,088.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Length
30 33/64 in
Height
13 3/64 in
Width
14 3/32 in
Housing Material
Cast iron
Seal Material
Buna-N, Carbon, Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12N809
Zoro #
G4327145
UPC #
190735115176
Country of Origin
India

Dimensions

Length
30 33/64 in
Height
13 3/64 in
Width
14 3/32 in
Max. Dia. Solids
1-1/3
Outlet Size - Pumps
4 in NPT
Max. Dia. Solids - Pumps
1 1/3 in
Inlet Size - Pumps
4 in NPT
Manufacturers Warranty Length
1 yr
Overall Width
14.1 in
Overall Length
30.5 in
Overall Height
13.1 in
Solid Diameter (Maximum)
1.3 in
Compatible Intake Pipe Size
4 in
Compatible Discharge Pipe Size
4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
4 in
Solids Diameter - Maximum
1.3 in
Discharge Diameter
4 in

Details

Item
Trash Pump
Housing Material
Cast iron
Seal Material
Buna-N, Carbon, Ceramic
Voltage - Pumps
230/460V AC
HP - Pumps
15 hp
Includes
Strainer
Item - Self Priming Trash Pumps
Sewage/Trash Centrifugal Pump
Max. Case Pressure
60 psi
For Use With
Water and Nonflammable Liquids Compatible with Pump Component Materials
Impeller Type
Semi-Open
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 40 Ft. of Head
485
Bearing Type
Ball
Agency Compliance
cULus
GPM of Water @ 80 Ft. of Head
240
Impeller Material
Stainless Steel
Hz
60
Max. Temp - Pumps
160 Degrees F
Amps
34.6/17.3 A
GPM of Water @ 50 Ft. of Head
405
Inlet Pressure
10 psi
Wetted Materials
Carbon,Ceramic,Buna-N, CI, Stainless Steel
Motor RPM
3,450 RPM
Max. Specific Gravity
1.0
GPM of Water @ 90 Ft. of Head
175
Phase
Three
Best Efficiency GPM @ Head
410 @ 49 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Duty
Continuous
Port Rotation - Pumps
No
GPM of Water @ 60 Ft. of Head
360
Housing Material - Pumps
Cast Iron
HP
15
Voltage
230/460
Max. Head - Pumps
120 ft
Phase - Pumps
3
Self-Priming
Yes
Duty - Pumps
Continuous
Motor Design
3-Phase
Motor Type
3-Phase
Frame
215JM
GPM of Water @ 70 Ft. of Head
300
Port Rotation
None
Application
Transfer, Waste Removal
Standards
cULus Listed
Seal Type
Mechanical Seal
Thermal Protection
No Thermal Protection
Maximum Flow Rate
485 gpm
Requires Control Panel
Control Panel Required
Nameplate Voltage
230/460V AC
Best Efficiency Head
49 ft
Priming
Self-Priming
Flow Rate @ 100 ft of Head (Maximum)
30 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Suction Lift (Maximum)
20 ft
Minimum Flow Rate
175 gpm
Discharge Type
NPT
Maximum RPM
3,450 RPM
Submersible
No
Flow Rate @ 80 ft of Head (Maximum)
240 gpm
Motor Frame Designation
215JM
Flow Rate @ 20 ft of Head (Maximum)
148 gpm
Motor Ambient Temperature (Minimum)
104 Degrees F
Flow Rate @ 60 ft of Head (Maximum)
360 gpm
Operation
Manual
Pumping Application
Clear or Gray Water, Irrigation, Liquid Transfer, Sewage Treatment
Wetted Material
Buna-N, Carbon, Ceramic, CI, Stainless Steel
Frequency
60 Hz
Pump Housing Material
Cast Iron
Intake Type
NPT
Maximum Media Temperature
160 Degrees F
NPSHr
10 psi
Specific Gravity (Maximum)
1
Feet of Head (Minimum)
40 ft
Duty Cycle
Continuous
Horsepower
15 hp
Minimum Media Temperature
40 Degrees F
Impeller Design
Semi-Open
Thermal Overload Protection
No
Flow Rate @ 40 ft of Head (Maximum)
485 gpm
Maximum Feet of Head
120 ft
Compatible with Media Type
Sewage
Media Temperature - Maximum
160 Degrees F
For Media Type
Sewage Water
Current
34.6/17.3 A
Inlet Standard
NPT
Flow Rate - Maximum
485 gpm
Shaft Seal Material
Buna-N/Carbon/Ceramic
Discharge Gender
Female
Flow Rate @ 20 ft of Head - Maximum
148 gpm
Shaft Seal Type
Mechanical
Net Positive Suction Head Required
10 psi
Flow Rate @ 60 ft of Head - Maximum
360 gpm
Suction Lift - Maximum
20 ft
Media Temperature - Minimum
40 Degrees F
Flow Rate - Minimum
175 gpm
Inlet Gender
Female
Feet of Head - Minimum
40 ft
Power Source
Corded Electric
Revolutions Per Minute - Maximum
3,450 RPM
Motor Ambient Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
Feet of Head - Maximum
120 ft
Flow Rate @ 40 ft of Head - Maximum
398 gpm
Volute Material
Cast Iron

Description

Trash Pump, Compatible Discharge Pipe Size 4 in, Compatible Intake Pipe Size 4 in, Discharge Type NPT, Maximum Feet of Head 120 ft, Flow Rate @ 20 ft of Head (Maximum) 148 gpm, Flow Rate @ 40 ft of Head (Maximum) 485 gpm, Flow Rate @ 60 ft of Head (Maximum) 360 gpm, Horsepower 15 hp, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Nameplate Voltage 230/460V AC, Phase Three, Priming Self-Priming, Pump Housing Material Cast Iron, Solid Diameter (Maximum) 1.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.