Zoro Homepage

Sewage/Trash Pump, 5 HP

  • Mfr # 12N806

  • Zoro # G4110294


product price: $2,296.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Length
24 13/16 in
Height
9 9/64 in
Width
10 61/64 in
Housing Material
Cast iron
Seal Material
Buna-N, Carbon, Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N806
Zoro #
G4110294
UPC #
190735115145
Country of Origin
India

Dimensions

Length
24 13/16 in
Height
9 9/64 in
Width
10 61/64 in
Outlet Size - Pumps
2 in NPT
Max. Dia. Solids
1
Manufacturers Warranty Length
1 yr
Inlet Size - Pumps
2 in NPT
Max. Dia. Solids - Pumps
1 in
Overall Width
11 in
Overall Length
24.8 in
Overall Height
9.1 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in
Solid Diameter (Maximum)
1 in
Manufacturer Warranty Length
1 yr
Solids Diameter - Maximum
1 in
Discharge Diameter
2 in
Inlet Diameter
2 in

Details

Item
Trash Pump
Housing Material
Cast iron
Seal Material
Buna-N, Carbon, Ceramic
Voltage - Pumps
208 to 230/460V AC
HP - Pumps
5 hp
Includes
Strainer
Housing Material - Pumps
Cast Iron
Motor Type
3-Phase
Port Rotation
None
Frame
184JM
GPM of Water @ 20 Ft. of Head
148
Max. Specific Gravity
1.0
GPM of Water @ 70 Ft. of Head
85
GPM of Water @ 80 Ft. of Head
65
Best Efficiency GPM @ Head
93 @ 66 ft
Impeller Type
Semi-Open
Agency Compliance
cULus
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Pressure
15 psi
GPM of Water @ 40 Ft. of Head
128
For Use With
Water and Nonflammable Liquids Compatible with Pump Component Materials
Item - Self Priming Trash Pumps
Sewage/Trash Centrifugal Pump
GPM of Water @ 25 Ft. of Head
144
Max. Case Pressure
60 psi
GPM of Water @ 50 Ft. of Head
116
Max. Head - Pumps
105 ft
Self-Priming
Yes
GPM of Water @ 90 Ft. of Head
40
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 60 Ft. of Head
103
Bearing Type
Ball
Motor Design
3-Phase
Max. Temp - Pumps
160 Degrees F
GPM of Water @ 30 Ft. of Head
139
Impeller Material
Stainless Steel
Phase
Three
Voltage
208-230/460
Duty - Pumps
Continuous
Duty
Continuous
Wetted Materials
Carbon,Ceramic,Buna-N, CI, Stainless Steel
Amps
13.4-12.6/6.3 A
Phase - Pumps
3
Motor RPM
3,450 RPM
Hz
60
HP
5
Port Rotation - Pumps
No
Seal Type
Mechanical Seal
Standards
cULus Listed
Application
Transfer, Waste Removal
Thermal Protection
No Thermal Protection
Motor Frame Designation
184JM
Duty Cycle
Continuous
Intake Type
NPT
Maximum RPM
3,450 RPM
NPSHr
15 psi
Minimum Flow Rate
40 gpm
Thermal Overload Protection
No
Flow Rate @ 40 ft of Head (Maximum)
128 gpm
Best Efficiency Head
66 ft
Flow Rate @ 20 ft of Head (Maximum)
148 gpm
Minimum Media Temperature
40 Degrees F
Motor Ambient Temperature (Minimum)
104 Degrees F
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 60 ft of Head (Maximum)
103 gpm
Pump Housing Material
Cast Iron
Maximum Feet of Head
105 ft
Impeller Design
Semi-Open
Operation
Manual
Nameplate Voltage
230/460V AC
Suction Lift (Maximum)
20 ft
Frequency
60 Hz
Specific Gravity (Maximum)
1
Wetted Material
Buna-N, Carbon, Ceramic, CI, Stainless Steel
Feet of Head (Minimum)
20 ft
Requires Control Panel
Control Panel Required
Flow Rate @ 80 ft of Head (Maximum)
65 gpm
Compatible with Media Type
Sewage
Horsepower
5 hp
Submersible
No
Maximum Media Temperature
160 Degrees F
Priming
Self-Priming
Maximum Flow Rate
148 gpm
Discharge Type
NPT
Pumping Application
Clear or Gray Water, Irrigation, Liquid Transfer, Sewage Treatment
Discharge Gender
Female
Media Temperature - Maximum
160 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Motor Ambient Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Shaft Seal Material
Buna-N/Carbon/Ceramic
Inlet Standard
NPT
Current
13.4-12.6/6.3 A
Flow Rate @ 20 ft of Head - Maximum
148 gpm
Shaft Seal Type
Mechanical
Flow Rate - Maximum
148 gpm
Feet of Head - Minimum
20 ft
Media Temperature - Minimum
40 Degrees F
Feet of Head - Maximum
105 ft
Flow Rate @ 60 ft of Head - Maximum
103 gpm
Flow Rate - Minimum
40 gpm
Inlet Gender
Female
For Media Type
Sewage Water
Net Positive Suction Head Required
15 psi
Suction Lift - Maximum
20 ft
Discharge Standard
NPT
Flow Rate @ 40 ft of Head - Maximum
128 gpm
Volute Material
Cast Iron

Description

Trash Pump, Compatible Discharge Pipe Size 2 in, Compatible Intake Pipe Size 2 in, Discharge Type NPT, Maximum Feet of Head 105 ft, Flow Rate @ 20 ft of Head (Maximum) 148 gpm, Flow Rate @ 40 ft of Head (Maximum) 128 gpm, Flow Rate @ 60 ft of Head (Maximum) 103 gpm, Horsepower 5 hp, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Nameplate Voltage 230/460V AC, Phase Three, Priming Self-Priming, Pump Housing Material Cast Iron, Solid Diameter (Maximum) 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.