Shaft
Mfr # 22FT75
Zoro # G7307255
product price: $190.99
/ea
Free Shipping & Returns
Key Features
For Use With
48LW23, 4C333
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-12-1315, 100-12-1325, 100-12-1326
Overall Length
22 1/4 in
Product Type
Blower Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FT75
Zoro #
G7307255
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
22 1/4 in
Outside Diameter
1 in
Keyway Length
3.5 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Details
Item
Shaft
For Use With
48LW23, 4C333
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-12-1315, 100-12-1325, 100-12-1326
Product Type
Blower Shaft
Material
Steel
Compatible with Brand
Dayton
Maximum Temperature
600 Degrees F
Compatible with Manufacturer Model Number
4C333
Mechanical Finish
TG&P
Compatible Grainger Part Number
4C333
Compatible Manufacturer Part Number
4C333
Compatible Manufacturer Model Number
4C333
Compatible with Manufacturer Model No.
4C333
Compatible with Mfr. Model No.
4C333
For Use with Mfr Model Number
4C333
Keyed
Yes
Compatible Pump Manufacturer Part Number
4C333
Compatible Mfr. Model Number
4C333
Description
Shaft, Product Type Blower Shaft, Keyed Yes, Keyway Length 3.5 in, Keyway Width 1/4 in, Keyway Depth 1/8 in, Maximum Temperature 600 Degrees F, Material Steel, Mechanical Finish TG&P, Overall Length 22 1/4 in, Outside Diameter 1 in, Bearing Type Not Applicable, For Use With 48LW23, 4C333, Compatible with Grainger Part Number 4C333, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4C333
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.