Zoro Homepage

Shaft

  • Mfr # 22FT79

  • Zoro # G7373021


product price: $276.99
/ea
Free Shipping & Returns

Key Features

For Use With
3C074A
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-18-1274, 100-18-1283, 100-18-1284
Includes
Shaft
Overall Length
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FT79
Zoro #
G7373021
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
26 3/4 in
Keyway Width
1/4 in
Outside Diameter
1 1/8 in
Keyway Depth
1/8 in
Keyway Length
3.5 in

Details

Item
Shaft
For Use With
3C074A
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-18-1274, 100-18-1283, 100-18-1284
Includes
Shaft
Product Type
Shaft
Compatible with Manufacturer Model Number
3C074A
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
3C074A
Compatible with Mfr. Model No.
3C074A
For Use with Mfr Model Number
3C074A
Compatible Manufacturer Model Number
3C074A
Keyed
Yes
Compatible with Manufacturer Model No.
3C074A
Compatible Pump Manufacturer Part Number
3C074A
Compatible Mfr. Model Number
3C074A

Description

Shaft, Product Type Shaft, Keyed Yes, Keyway Length 3.5 in, Keyway Width 1/4 in, Keyway Depth 1/8 in, Overall Length 26 3/4 in, Outside Diameter 1 1/8 in, Bearing Type Not Applicable, For Use With 3C074A, Compatible with Grainger Part Number 3C074A, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 3C074A, Includes Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.