Shaft
Mfr # 22FT82
Zoro # G7412772
product price: $194.99
/ea
Free Shipping & Returns
Key Features
For Use With
3C048, 48LW25
For Use With Mfr. Model Number
100-20-1248
Fits Brand
DAYTON
Overall Length
27 3/4 in
Product Type
Blower Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FT82
Zoro #
G7412772
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
27 3/4 in
Outside Diameter
1 1/8 in
Details
Item
Shaft
For Use With
3C048, 48LW25
For Use With Mfr. Model Number
100-20-1248
Fits Brand
DAYTON
Product Type
Blower Shaft
Maximum Temperature
600 Degrees F
Compatible with Brand
Dayton
Mechanical Finish
TG&P
Material
Steel
Compatible with Manufacturer Model Number
100-20-1248
Compatible Grainger Part Number
3C048A
Compatible Manufacturer Part Number
100-20-1248
Compatible Manufacturer Model Number
100-20-1248
Compatible with Manufacturer Model No.
100-20-1248
Compatible with Mfr. Model No.
100-20-1248
For Use with Mfr Model Number
100-20-1248
Compatible Pump Manufacturer Part Number
100-20-1248
Compatible Mfr. Model Number
100-20-1248
Description
Shaft, Product Type Blower Shaft, Maximum Temperature 600 Degrees F, Material Steel, Mechanical Finish TG&P, Overall Length 27 3/4 in, Outside Diameter 1 1/8 in, Bearing Type Not Applicable, For Use With 3C048, 48LW25, Compatible with Grainger Part Number 3C048A, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 100-20-1248
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.