Shaft
Mfr # 22FT83
Zoro # G7391666
product price: $440.99
/ea
Free Shipping & Returns
Key Features
For Use With
3C049, 3C109, 48LW27
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-24-1282, 100-27-0263
Overall Length
28 1/2 in
Product Type
Blower Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FT83
Zoro #
G7391666
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 1/2 in
Outside Diameter
1 3/8 in
Details
Item
Shaft
For Use With
3C049, 3C109, 48LW27
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-24-1282, 100-27-0263
Product Type
Blower Shaft
Mechanical Finish
TG&P
Compatible with Manufacturer Model Number
100-24-1282, 100-27-0263
Maximum Temperature
600 Degrees F
Compatible with Brand
Dayton
Material
Steel
Compatible Manufacturer Part Number
100-24-1282, 100-27-0263
Compatible Grainger Part Number
3C049A, 3C109
Compatible Manufacturer Model Number
100-24-1282, 100-27-0263
Compatible with Manufacturer Model No.
100-24-1282, 100-27-0263
Compatible with Mfr. Model No.
100-24-1282, 100-27-0263
For Use with Mfr Model Number
100-24-1282, 100-27-0263
Compatible Pump Manufacturer Part Number
100-24-1282, 100-27-0263
Compatible Mfr. Model Number
100-24-1282, 100-27-0263
Description
Shaft, Product Type Blower Shaft, Maximum Temperature 600 Degrees F, Material Steel, Mechanical Finish TG&P, Overall Length 28 1/2 in, Outside Diameter 1 3/8 in, Bearing Type Not Applicable, For Use With 3C049, 3C109, 48LW27, Compatible With Grainger Part Number 3C049A, 3C109, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 100-24-1282, 100-27-0263
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.