Zoro Homepage

Shaft

  • Mfr # 22FV57

  • Zoro # G7383801


product price: $845.99
/ea
Free Shipping & Returns

Key Features

For Use With
3C111
For Use With Mfr. Model Number
100-36-0140
Fits Brand
DAYTON
Includes
Shaft
Overall Length
37 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FV57
Zoro #
G7383801
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
37 3/8 in
Outside Diameter
1 7/8 in
Keyway Length
6 in
Keyway Depth
1/4 in
Keyway Width
1/2 in

Details

Item
Shaft
For Use With
3C111
For Use With Mfr. Model Number
100-36-0140
Fits Brand
DAYTON
Includes
Shaft
Product Type
Shaft
Compatible with Manufacturer Model Number
3C111
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
3C111
Compatible with Mfr. Model No.
3C111
For Use with Mfr Model Number
3C111
Compatible Manufacturer Model Number
3C111
Keyed
Yes
Compatible with Manufacturer Model No.
3C111
Compatible Pump Manufacturer Part Number
3C111
Compatible Mfr. Model Number
3C111

Description

Shaft, Product Type Shaft, Keyed Yes, Keyway Length 6 in, Keyway Width 1/2 in, Keyway Depth 1/4 in, Overall Length 37 3/8 in, Outside Diameter 1 7/8 in, Bearing Type Not Applicable, For Use With 3C111, Compatible with Grainger Part Number 3C111, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 3C111, Includes Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.