Zoro Homepage
This item is Discontinued.
Dayton Shaft Adapter, O.D. 5/8 In., PK5 30D495

Shaft Adapter, O.D. 5/8 In., PK5 (Discontinued)

  • Mfr # 30D495
  • Zoro # G5019165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30D495
Zoro #
G5019165
UPC #
190735243121
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Length (In.)
1
Inside Dia. (In.)
1/2
Length
1 in
Outside Dia. (In.)
5/8
Overall Length
1 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in

Details

Item
Reducing Bushing
Function
Adapts 1/2 in Dia Shaft to 5/8 in
Item - Reducing Bushings
Sleeve Reducing Bushing
Converts From
1/2" Shaft
For Use With
42 Frame and Other Motors Having 1/2 in Dia Shafts
Converts To
5/8" Shaft
Compatible Motor Frame
42
System of Measurement
Inch
Application
Converts Motor Shafts to Different Diameters

Description

Reducing Bushing, Compatible Motor Frame 42, Inside Diameter 1/2 in, Outside Diameter 5/8 in, Overall Length 1 in, System of Measurement Inch, Application Converts Motor Shafts to Different Diameters, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.