Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft and Bearing Kit, Use With 3C074

  • Mfr # 45J477

  • Zoro # G7334756


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
3C074
Includes
Bearings and Shaft
Overall Length
26 3/4 in
Product Type
Shaft Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J477
Zoro #
G7334756
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
26 3/4 in
Outside Diameter
1 1/8 in

Details

Item
Shaft and Bearing Kit
Type
Replacement
For Use With
3C074
Includes
Bearings and Shaft
Product Type
Shaft Kit
Bearing Type
Ball Bearing Pillow Block
Maximum Temperature
250 Degrees F
Mechanical Finish
TG&P
Material
Cast Iron; Steel
Compatible with Manufacturer Model Number
3C074
Compatible Manufacturer Model Number
3C074
Compatible with Manufacturer Model No.
3C074
Compatible Pump Manufacturer Part Number
3C074
For Use with Mfr Model Number
3C074
Compatible Manufacturer Part Number
3C074
Compatible with Mfr. Model No.
3C074
Compatible Mfr. Model Number
3C074

Description

Shaft and Bearing Kit, Product Type Shaft Kit, Maximum Temperature 250 Degrees F, Material Cast Iron; Steel, Mechanical Finish TG&P, Overall Length 26 3/4 in, Outside Diameter 1 1/8 in, Bearing Type Ball Bearing Pillow Block, For Use With 3C074, Compatible with Grainger Part Number 3C074, Compatible with Manufacturer Model Number 3C074

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.