AS-5-KW Motor Shaft Arbor Standard Type B Machined Washer

  • Mfr # 6L105

  • Zoro # G1043497


product price:  $24.79
/ea

Key Features

Type
Standard
Max. Wheel Width (In.)
1 1/4 in
Overall Length (In.)
3 1/2 in
Fits Shaft Dia. (In.)
5/8 in
For Use With
Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L105
Zoro #
G1043497
UPC #
044861026960
Country of Origin
China

Dimensions

Max. Wheel Width (In.)
1 1/4 in
Overall Length (In.)
3 1/2 in
Fits Shaft Dia. (In.)
5/8 in
Thread Length (In.)
1 13/16 in
Fits Shaft Diameter
5/8 in
Thread Length
1 13/16 in
Maximum Wheel Width
1 1/4 in
Overall Length
3 1/2 in
Washer Outside Diameter
1 1/2 in
Thread Size
1/2"-20 RH

Details

Type
Standard
For Use With
Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories
Item
Shaft Arbor
Includes
Hex Nut, Machined Washers
Rotation
Counter Clockwise
Setscrew Type
Socket
Application
Mounting Various Buffing and Finishing Wheels on Electric Motors
Washer O.D. (In.)
1 1/2 in
Thread
1/2-20RH
Shaft Rotation
Counter Clockwise

Description

Shaft Arbor, Fits Shaft Diameter 5/8 in, For Use With Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories, Includes Hex Nut, Machined Washers, Thread Length 1 13/16 in, Thread Size 1/2 In.-20 RH, Washer Outside Diameter 1 1/2 in, Maximum Wheel Width 1 1/4 in, Setscrew Type Socket, Shaft Rotation Counter Clockwise, Overall Length 3 1/2 in, Type Standard, Application Mounting Various Buffing and Finishing Wheels on Electric Motors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.