Zoro Homepage

Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel

  • Mfr # 1L666

  • Zoro # G2320647


product price: $7.69
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 1/16 in
Dimension Type
Inch
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L666
Zoro #
G2320647
UPC #
190735143117
Country of Origin
China

Dimensions

Bore Dia.
1 1/4 in
Outside Dia.
2 1/16 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
For Shaft Diameter
1 1/4 in
Screw Thread Size
1/4"-28
Collar Outside Diameter
2 1/16 in
Clearance Diameter
2.16 in
Collar Width
1/2 in
Bore Diameter
1 1/4 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
System of Measurement
Inch
Item
Shaft Collar
Material - Collars
Black Oxide Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type
Round
Collar Material
Carbon Steel
Included Screws
(1) Hex Socket Cap Screw
Collar Material Grade
1045
Collar Construction
1-Piece
Collar Material Finish
Black Oxide
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.16 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.