Zoro Homepage

Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel

  • Mfr # 1L670

  • Zoro # G0508977


product price: $13.49
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L670
Zoro #
G0508977
UPC #
190735143155
Country of Origin
China

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Diameter
2.8 in
Collar Outside Diameter
2 3/4 in
Collar Width
11/16 in
Bore Diameter
1 3/4 in
For Shaft Diameter
1 3/4 in
Screw Thread Size
5/16"-24

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Oxide Steel
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Collar Material Finish
Black Oxide
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Bore Type
Round
Included Screws
(1) Hex Socket Cap Screw
Collar Material Grade
1045
Collar Material
Carbon Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.8 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.