Zoro Homepage

Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel

  • Mfr # 3ZN96

  • Zoro # G0524465


product price: $15.39
/ea

Key Features

Bore Dia.
2 1/4 in
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN96
Zoro #
G0524465
UPC #
190735297490
Country of Origin
China

Dimensions

Bore Dia.
2 1/4 in
Outside Dia.
3 1/4 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24
Screw Thread Size
5/16"-24
Collar Outside Diameter
3 1/4 in
For Shaft Diameter
2 1/4 in
Clearance Diameter
3.3 in
Collar Width
3/4 in
Bore Diameter
2 1/4 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.3 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.