Zoro Homepage

Shaft Collar, Clamp, 1Pc, 2-15/16 In, Steel

  • Mfr # 3ZN99

  • Zoro # G1730802


product price: $28.89
/ea

Key Features

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
4 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZN99
Zoro #
G1730802
UPC #
190735297520
Country of Origin
China

Dimensions

Bore Dia.
2 15/16 in
Outside Dia.
4 1/4 in
Dimension Type
Inch
Width
7/8 in
Screw Size
3/8"-24
Collar Width
7/8 in
Collar Outside Diameter
4 1/4 in
Screw Thread Size
3/8"-24
Clearance Diameter
4.3 in
For Shaft Diameter
2 15/16 in
Bore Diameter
2 15/16 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Shaft Locking Type - Couplings
1 Piece Clamp
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Oxide Steel
System of Measurement
Inch
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Collar Construction
1-Piece
Collar Material Grade
1045
Bore Type
Round
Collar Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.3 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.