Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 7/16 In, SS

  • Mfr # 1L678

  • Zoro # G2724066


product price: $14.59
/ea

Key Features

Bore Dia.
7/16 in
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
15/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L678
Zoro #
G2724066
UPC #
190735143223
Country of Origin
China

Dimensions

Bore Dia.
7/16 in
Outside Dia.
15/16 in
Dimension Type
Inch
Width
3/8 in
Screw Size
#6-32
Collar Width
3/8 in
Collar Outside Diameter
15/16 in
Screw Thread Size
#6-32
Bore Diameter
7/16 in
For Shaft Diameter
7/16 in
Clearance Diameter
1 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Item
Shaft Collar
Material - Collars
Stainless Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Shaft Locking Type
Clamp On
Collar Material Grade
304
Bore Type
Round
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1 in, Collar Width 3/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size #6-32, For Shaft Diameter 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.